Product Detail

URL:

Item# : EA637EB-1

Description : Screw Jack

This product is no longer available. Please refer to replacement item below.

Spec

Material Hardened Steel
Receiving Surface size Hex agonal Dim. :65mm
Receiving Surface Hole Dia 12mm
Highest High 300mm
Lowest High 200mm
Load Capacity 80kN
size B1:26mm
B2:190mm
L:220mm
Additional explanation
Catalog Price (JPY)

¥ 28,400 (Excluding tax)/¥ 31,240(Tax including)

Quantity of stock

Latest stock:0

(2025/07/23 05:37 Currently)

Update
Relational Items
EA637EB-1 Screw Jack
EA637EB-2 Screw Jack
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
RoHS