Item# : EA637EB-2
Description : Screw Jack
Spec
Material | Hardened Steel |
Receiving Surface size | Hex agonal Dim. :65mm |
---|---|---|---|
Receiving Surface Hole | Dia 12mm |
Highest High | 470mm |
Lowest High | 290mm |
Load Capacity | 60kN |
size | B1:26mm B2:190mm L:220mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 59,200 (Excluding tax)/¥ 65,120(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/22 22:23 Currently) |
Relational Items |
---|
EA637EB-1 Screw Jack |
EA637EB-2 Screw Jack |