Product Detail

URL:

Item# : EA637EC-1

Description : Screw Jack

Spec

Material Hardened steel
Receiving surface hole Dia 12mm
With positioning pin Dia 12×50mm・Dia 12×80mm
Highest height ・lowest height is not including pin.
Possible to attach pads (EA637EP-1 to -3)
Highest height 75mm
Lowest height 55mm
Load capacity 30kN
Size Body Dia :50mm
Receiving surface Dia :36mm
Additional explanation
Catalog Price (JPY)

¥ 12,100 (Excluding tax)/¥ 13,310(Tax including)

Quantity of stock

Latest stock:1

(2026/11/05 03:22 Currently)

Update
Catalog Page Page 0657
Relational Items
EA637EC-1 Screw Jack
EA637EC-2 Screw Jack
Web catalog image

Documents

RoHS