Item# : EA637EC-2
Description : Screw Jack
Spec
| Material |
Hardened steel
|
Receiving surface hole |
Dia 12mm
|
| With positioning pin |
Dia 12×50mm・Dia 12×80mm
|
|
|
Highest height ・lowest height is not including pin.
|
Possible to attach pads (EA637EP-1 to -3)
|
| Highest height |
115mm
|
Lowest height |
75mm
|
| Load capacity |
30kN
|
Size |
Body Dia :50mm Receiving surface Dia :36mm |
| Catalog Price (JPY) |
¥
12,700
(Excluding tax)/¥
13,970(Tax including)
|
| Quantity of stock |
Latest stock:2
(2026/11/05 03:19 Currently)
|
| Catalog Page |
Page 0657
|
Documents
| RoHS |