Product Detail

URL:

Item# : EA637EC-3

Description : Screw Jack (Magnet Base )

Spec

Material Hardened Steel
Receiving Surface Hole Dia 12mm
With Magnet
Positioning Pin Adapted Dia 12x50mm・Dia 12x80mm
The maximum height and the minimum height are values that do not include pins.
Pads : EA 637EP-1 to -3 can be installed.
Max. height 85mm
Min. height 65mm
Load Capacity 30kN
Size Body :dia. 50mm
Additional explanation
Catalog Price (JPY)

¥ 19,400 (Excluding tax)/¥ 21,340(Tax including)

Quantity of stock

Latest stock:2

(2026/11/05 01:57 Currently)

Update
Catalog Page Page 0657
Relational Items
EA637EC-3 Screw Jack (Magnet Base )
EA637EC-4 Screw Jack (Magnet Base )
Web catalog image

Documents

RoHS