Product Detail

URL:

Item# : EA637EC-4

Description : Screw Jack (Magnet Base )

Spec

Material Hardened steel
Receiving surface hole Dia 12mm
With Magnet
With positioning pin Dia 12×50mm・Dia 12×80mm
Highest height ・lowest height is not including pin.
Possible to attach pads (EA637EP-1 to -3)
Highest height 125mm
Lowest height 85mm
Load capacity 30kN
Size Body Dia :50mm
Additional explanation
Catalog Price (JPY)

¥ 20,700 (Excluding tax)/¥ 22,770(Tax including)

Quantity of stock

Latest stock:1

(2026/11/05 02:00 Currently)

Update
Catalog Page Page 0657
Relational Items
EA637EC-3 Screw Jack (Magnet Base )
EA637EC-4 Screw Jack (Magnet Base )
Web catalog image

Documents

RoHS