Product Detail

URL:

Item# : EA638BT-27

Description : [Stainless Steel] Wall Fitting

This product is no longer available. Please refer to replacement item below.

Spec

Hole dia.: -26: 6.4mm, -27: 8.2mm, -28: 10.3mm
Material-SUS316
Weight: -26: 60g, -27: 115g, -28: 270g
A 8
B 35
C 49
D 32
E 17.5
Load capacity(kg) 544
Additional explanation
Catalog Price (JPY)

¥ 1,260 (Excluding tax)/¥ 1,386(Tax including)

Quantity of stock

Latest stock:0

(2026/04/03 18:51 Currently)

Update
Web catalog image

Documents

Specification
  1. PDF
ESCO dimentional drawing
  1. IMG