Product Detail

URL:

Item# : EA638FB-41

Description : [Stainless Steel] Embedded Screwed Shackle

Spec

Material-Stainless steel (SUS304)
Hex wrench dim.--31: 2.0mm, -32 to -43: 2.5mm
D 19
B 38
L 76
d 38mm
Workingload 1t
Weight 725g
Thread diameter W-5/8
Hex wrench sold separately
The pin is locked with a hexagon socket set screw (hollow head screw) from above, making it difficult for the pin to loosen. Since it is a sinking type shackle, ropes etc. will not get caught. Also prevents metal fittings from being stolen.
Additional explanation
Catalog Price (JPY)

¥ 5,320 (Excluding tax)/¥ 5,852(Tax including)

Quantity of stock

Latest stock:3

(2026/11/19 23:54 Currently)

Update
Catalog Page Page 1758

Replacement Items

EA638F-13
Relational Items
EA638FB-41 [Stainless Steel] Embedded Screwed Shackle
EA638FB-42 [Stainless Steel] Embedded Screwed Shackle
Web catalog image

Documents

Drawings
  1. PDF
ESCO dimentional drawing
  1. IMG