Item# : EA638FB-42
Description : [Stainless Steel] Embedded Screwed Shackle
Spec
Material-Stainless steel (SUS304)
|
Hex wrench dim.--31: 2.0mm, -32 to -43: 2.5mm
|
| D |
22
|
B |
44
|
| L |
88
|
d |
44mm
|
| Workingload |
1.5t
|
Weight |
1.11kg
|
| Thread diameter |
W-7/8
|
|
|
Hex wrench sold separately
|
| The pin is locked with a hexagon socket set screw (hollow head screw) from above, making it difficult for the pin to loosen. Since it is a sinking type shackle, ropes etc. will not get caught. Also prevents metal fittings from being stolen. |
| Catalog Price (JPY) |
¥
8,160
(Excluding tax)/¥
8,976(Tax including)
|
| Quantity of stock |
Latest stock:2
(2026/11/19 23:44 Currently)
|
| Catalog Page |
Page 1758
|
Replacement Items
Documents
| Drawings |
-
|
| ESCO dimentional drawing |