Item# : EA638GF-1
Description : [Stainless Steel] Pad Eye
Spec
| Material | SUS304 |
Hole dia. | 4.6mm |
|---|---|---|---|
| Wire dia. | 4.8mm |
Plate dia. | 33mm |
| Size | A:19mm, B:12.7mm, C(Ring dia.):16.5mm |
Working load | 216kg |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 340 (Excluding tax)/¥ 374(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:253 (2026/11/14 14:31 Currently) |
||||
| Catalog Page | Page 1361 | ||||
| Relational Items |
|---|
| EA638GF-1 [Stainless Steel] Pad Eye |
| EA638GF-2 [Stainless Steel] Pad Eye |
| EA638GF-3 [Stainless Steel] Pad Eye |