Item# : EA638GF-3
Description : [Stainless Steel] Pad Eye
Spec
| Material | SUS304 |
Hole dia. | 5.5mm |
|---|---|---|---|
| Wire dia. | 7.6mm |
Plate dia. | 50mm |
| Size | A:29.7mm B:21.8mm C(Ring dia.):24.6mm |
Working load | 270kg |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 670 (Excluding tax)/¥ 737(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:52 (2026/11/14 14:31 Currently) |
||||
| Catalog Page | Page 1361 | ||||
| Relational Items |
|---|
| EA638GF-1 [Stainless Steel] Pad Eye |
| EA638GF-2 [Stainless Steel] Pad Eye |
| EA638GF-3 [Stainless Steel] Pad Eye |