Product Detail

URL:

Item# : EA638NM-4

Description : Heavy-Duty Shackle

This product is no longer available. Please refer to replacement item below.

Spec

Material S45C
Split pin material Iron (SWRM6-17, SWCH6-17R)
Usage Load (t) 6.5
size D1(mm) 22
size D2(mm) 25
size B(mm) 37
size L(mm) 72
Weight 1.72kg
Additional explanation
Catalog Price (JPY)

¥ 6,710 (Excluding tax)/¥ 7,381(Tax including)

Quantity of stock

Latest stock:0

(2025/12/16 21:45 Currently)

Update
Catalog Page Page 1807

Replacement Items

EA638NC-8
Relational Items
EA638NM-3 Heavy-Duty Shackle
EA638NM-4 Heavy-Duty Shackle
EA638NM-6 Heavy-Duty Shackle
EA638NM-7 Heavy-Duty Shackle
EA638NM-8 Heavy-Duty Shackle
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog