Item# : EA638NR-9
Description : Sinking Shackle
Spec
Material | S25C |
Usage Load (t) | 6.2 |
---|---|---|---|
size D1(mm) | 38 |
size D2(mm) | 32 |
size B(mm) | 48 |
size L(mm) | 128 |
Weight | 4.32kg |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 7,680 (Excluding tax)/¥ 8,448(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/10/08 19:45 Currently) |