Item# : EA638SS-36
Description : [Stainless Steel] Eye Nut
Spec
| It is polished and has a glossy finish. |
|||
| Material | Forged stainless steel (SUS304) |
Usage Load | 1200kg |
|---|---|---|---|
| The inside diameter | 40mm |
The wire diameter | 16mm |
| Thread Dia | M20 | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,500 (Excluding tax)/¥ 3,850(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/14 13:08 Currently) |
||||
| Catalog Page | Page 1760 | ||||