Product Detail

URL:

Item# : EA638SS-37

Description : [Stainless Steel] Eye Nut

Spec

It is polished and has a glossy finish.
Material Forged stainless steel (SUS304)
Usage Load 1800kg
The inside diameter 50mm
The wire diameter 20mm
Thread Dia M24
Additional explanation
Catalog Price (JPY)

¥ 6,110 (Excluding tax)/¥ 6,721(Tax including)

Quantity of stock

Latest stock:31

(2026/11/14 13:14 Currently)

Update
Catalog Page Page 1760

Replacement Items

EA638SS-7
Relational Items
EA638SS-31 [Stainless Steel] Eye Nut
EA638SS-32 [Stainless Steel] Eye Nut
EA638SS-33 [Stainless Steel] Eye Nut
EA638SS-34 [Stainless Steel] Eye Nut
EA638SS-35 [Stainless Steel] Eye Nut
EA638SS-36 [Stainless Steel] Eye Nut
EA638SS-37 [Stainless Steel] Eye Nut
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG