Product Detail

URL:

Item# : EA643AE-450

Description : [Explosion-Proof] Pipe Wrench(bend type)

This product is no longer available. Please refer to replacement item below.

Spec

Material Aluminum Bronze
Full length 450mm
Max.Jaw Width 76mm
Weight 2480g
Has excellent explosion-proof, non-magnetic, wear-resistant, and corrosion-proof properties.
Additional explanation
Catalog Price (JPY)

¥ 54,800 (Excluding tax)/¥ 60,280(Tax including)

Quantity of stock

Latest stock:0

(2026/10/09 01:16 Currently)

Update

Replacement Items

EA643AE-200
Relational Items
EA643AE-200 [Explosion-Proof] Pipe Wrench(bend type)
EA643AE-250 [Explosion-Proof] Pipe Wrench(bend type)
EA643AE-300 [Explosion-Proof] Pipe Wrench(bend type)
EA643AE-375 [Explosion-Proof] Pipe Wrench(bend type)
EA643AE-450 [Explosion-Proof] Pipe Wrench(bend type)