Item# : EA650BX-106A
Description : Insulated Control Bar
25/10/27 Total length: (correct) 3.7, 4.8, 6m, Number of steps: (incorrect) 5 steps (correct) 3 steps (No.56, No.57 9046)
Spec
| Handle Material | Fiberglass |
Pin Lock Section Material | Stainless |
|---|---|---|---|
| Full length | 3.7・4.8・6m |
Number Of Connected Rods | 5 Pcs |
| Weight | 2.1kg |
Tip Tool | EA650BX-3 To -14 |
| It has excellent insulation properties |
|||
| You Can Efficiently Work Upon Distant Subjects By Exchanging The Tool On The Tip. |
|||
| Pin Lock Joint Type (extend Operation Rod And Align The Pin Hole To Extract Pin And Secure Joint Tube.) ) | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 48,000 (Excluding tax)/¥ 52,800(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:9 (2026/11/16 09:20 Currently) |
||||
| Catalog Page | Page 0225 Page 2472 Page 2492 | ||||
| Relational Items |
|---|
| EA650BX-103A |
| EA650BX-106A Insulated Control Bar |
| EA650BX-110A Insulated Control Bar |
| EA650BX-112A Insulated Control Bar |