Product Detail

URL:

Item# : EA650BX-112A

Description : Insulated Control Bar

Catalog Correction

25/10/27 Total length: (Correct) 9.6-12m, Number of sections: (Incorrect) 10 sections (Correct) No sections, Weight: (Incorrect) 5.1kg (Correct) 5.5kg (No.57 9046)

Spec

Handle Material Fiberglass
Pin Lock Section Material Stainless
Full length 9.6~12m
Number Of Connected Rods 10 Pcs
Weight 5.5kg
Tip Tool EA650BX-3 to -14
It has excellent insulation properties
You Can Efficiently Work Upon Distant Subjects By Exchanging The Tool On The Tip.
Pin Lock Joint Type (Extend Operation Rod And Align The Pin Hole To Extract Pin And Secure Joint Tube.)
The Lowermost Connection Point Is Made Into A Screw Lock Which Enables You To Fix The Product At Your Preferred Length.
Additional explanation
Catalog Price (JPY)

¥ 127,400 (Excluding tax)/¥ 140,140(Tax including)

Quantity of stock

Latest stock:1

(2026/11/16 09:15 Currently)

Update
Catalog Page Page 0225 Page 2472 Page 2492
Relational Items
EA650BX-103A
EA650BX-106A Insulated Control Bar
EA650BX-110A Insulated Control Bar
EA650BX-112A Insulated Control Bar
Web catalog image

Documents

Catalog