Item# : EA687DC-1
Description : (1/4”)(3/8”)(1/2”) Socket Wrench Set
Spec
| Square drive-1/4, 1/2, 3/4 |
|||
| Ratchet handle-1/4 x 143mm, 3/8 x 200mm, 1/2 x 250mm |
|||
| Extension bar-100mm (1/4), 125mm (1/2), |
|||
| Rocking extension bar-75・150mm(3/8), 250mm(1/2) |
|||
| Spinner handle-150mm (1/4) | |||
| Universal joint-1/4, 3/8, 1/2 |
|||
| Bit adapter-Width across hex: 1/4 |
|||
| Torx bit (With tamper resistance) -T10, T15, T20, T25, T27, T30, T40(1/4) |
|||
| Hexagonal wrench-1.5, 2, 2.5, 3, 4, 5, 5.5, 6, 8, 10mm |
|||
| Combination wrench (12 Point)(With Holder) -8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm |
|||
| Ratchet ring wrench-8 x 10, 12 x 13, 17 x 19mm |
|||
| Metric socket(Hex)(1/4)-4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, (3/8)-9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, (12P)(1/2)-20, 21, 22, 24, 27, 30, 32mm |
|||
| Inch socket(Hex)(1/4)-5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, (3/8)-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, (12P)(1/2)-15/16, 1, 1.1/16, 1.1/4 |
|||
| Deep socket(Hex)(1/4)-4, 5, 6, 7, 8, 9mm,(3/8)-10, 11, 12, 13, 14, 15mm,(1/2)-10, 12, 13, 14, 17, 19mm |
|||
| Impact socket (1/2)-17, 19, 21, 23mm |
|||
| Plug socket (3/8)-16, 21mm |
|||
| Torx socket (3/8): EB, E10, E11, E12, E14, E16, E18, E20 |
|||
| Bit socket (3/8)-(-): 4, 5.5, 6.5mm, (+): #1, #2, #3, Pozidriv: #1, #2, #3, TORX (With tamper resistance) : T20, T30, T40, T45, T50, T55, T60, Hex: 3, 4, 5, 6, 8, 10mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 47,500 (Excluding tax)/¥ 52,250(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:9 (2026/11/09 12:26 Currently) |
||||
| Catalog Page | Page 0412 | ||||