Product Detail

URL:

Item# : EA701BB-62

Description : [For EA701BB-11,-13] Sensor

Spec

Liquid Sensor For EA701BB-11 and (old model)EA701BB-12, -13.
Description Standard
Measurement Range -40~250℃
Accuracy ±0.8℃(-40~100℃),
      ±1.4℃(101.1~150.0℃),
      ±2.3℃(150.1~199.9℃),
      ±2.5℃(200~220℃),
      ±3.0℃(221~240℃),
      ±4.0℃(241~250℃)
Waterproof IPX7
Size Dia 3×150mm
Weight 55g
Code Length 1m
Tip Material SUS30
Additional explanation It can be described as the specifications of the main body or related products. (2016.03.04 0993)
Catalog Price (JPY)

¥ 8,400 (Excluding tax)/¥ 9,240(Tax including)

Quantity of stock

Latest stock:0

(2026/11/06 08:26 Currently)

Update
Catalog Page Page 0793
Relational Items
EA701BB-62 [For EA701BB-11,-13] Sensor
EA701BB-63 [For EA701BB-11,-13] Sensor