Product Detail

URL:

Item# : EA701BB-63

Description : [For EA701BB-11,-13] Sensor

Spec

Liquid Sensor For EA701BB-11 and (old model)EA701BB-12,-13.
Measurement Range -40~250℃
Accuracy ±1.0℃(-40~100℃),
      ±1.6℃(100.1~150.0℃),
      ±2.8℃(150.1~199.9℃),
      ±2.8℃(200~220℃),
      ±3.2℃(221~240℃),
      ±4.2℃(241~250℃)
Tip Dia. 16mm
Weight 63g
Code Length 1m
Tip Material SUS304
Additional explanation It can be described as the specifications of the main body or related products. (2016.03.04 0993)
Catalog Price (JPY)

¥ 10,700 (Excluding tax)/¥ 11,770(Tax including)

Quantity of stock

Latest stock:1

(2026/11/06 08:16 Currently)

Update
Catalog Page Page 0793
Relational Items
EA701BB-62 [For EA701BB-11,-13] Sensor
EA701BB-63 [For EA701BB-11,-13] Sensor