Item# : EA701XH-5
Description : INFRARED THERMOMETER
Spec
With upper/lower alarms function immediately informing an abnormal temperature by buzzer and light
|
Water-proof and dust-proof
|
Data memory function
|
Response time-0.7 sec.
|
With laser marker
|
With back light |
Power supply-9V battery x 1 pc
|
IP67 |
Dim.-44(W) x 42(D) x 160(H)mm
|
Weight-About 200g (including batteries)
|
Displayed resolution: -5: 1℃, -6: 0.1℃
|
Range |
0 to 500℃
|
Measurement accuracy |
±2℃ (0 to 200℃),±1% (201 to 500℃) |
Catalog Price (JPY) |
¥
21,800
(Excluding tax)/¥
23,980(Tax including)
|
Quantity of stock |
Latest stock:2
(2024/05/05 01:26 Currently)
|
Catalog Page |
Page 0836
|
Replacement Items
Documents
Specification |
-
|
Manufacturer’s instruction manual(Japanese) |