Item# : EA701ZC-1
Description : Infrared rays Thermography
Spec
Measurement Range | -20~+250℃ |
Resolution | 0.1℃ |
---|---|---|---|
Accuracy | The larger of ± 2 ° C or ± 2% |
Detection | 240×320 pixel |
Lens Angle | 40°×40° |
Display Framerate | 9Hz |
Record Volume | MicroSDCard :8GB/About 40,000Picture |
Water proof, Dust-proof | IP54 |
Operation Temperature | -20~+50℃ |
Power Supply | AA Battery ×4 Pcs (With ) |
size | 75(W)×97(D)×234(H)mm |
Weight | 410g |
Accessories | Carrying Case , Exclusive Use Software , microSDCard (4GB) |
||
With software for analysis and reporting |
|||
Temperature analysis can be performed at the center measurement point, and additional hotspots and cold spots can be marked. |
|||
There is no Japanese in the language setting. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 45,000 (Excluding tax)/¥ 49,500(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/06 20:22 Currently) |