Item# : EA708AB-100
Description : Digital Clamp Meter
Spec
| Clamp meter with card tester function even if it is thin |
|||
| DC Voltage | 420m/4.2/42/420/600V |
AC Voltage | 4.2/42/420/600V |
|---|---|---|---|
| AC Current | 42/420/1000A |
Resistance Value | 420/4.2k/42k/420k/4.2M/42MΩ |
| Clamp Internal Dia. | 33mm |
Function | Continuity Check Data Hold Auto Power Save |
| Power Supply | CR2032 x 1 pc (included) |
Size | 57(W)x16(D)x175(H)mm |
| Weight | 100g |
||
| With Case |
|||
| Flexible current sensor description | AC Current :419.9/4199A Measurement Possible Core Dia. :Dia 130mm Cable Length :800mm |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 25,400 (Excluding tax)/¥ 27,940(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/10/30 20:26 Currently) |
||||
| Catalog Page | Page 0780 | ||||
| Relational Items |
|---|
| EA708B-1A Digital Clamp Meter |
| EA708AB-100 Digital Clamp Meter |