Product Detail

URL:

Item# : EA708B-1A

Description : Digital Clamp Meter

Spec

Rectification System Average System (MEAN)
Measurement Possible Core Dia. Dia 33mm
(Jaw Thin 9.5mm)
Maximum rated voltage between terminals Clamp sensor:CAT IV 300V, CAT III 600V
Voltage measurement terminal:CAT III 300V, CAT II 600V
Alternating current 42.00A/420.0A/1000A(50/60 Hz, Average value rectification)
(Basic accuracy:±1.5 % rdg. ±5 dgt.)
AC voltage 4.2/42/420/600V
(4.200V~600V 4 range)
(45~500 Hz, Average value rectification)
(Basic accuracy:±1.8 % rdg. ±7 dgt.)
DC voltage 420m/4.2/42/420/600V
(420.0mV~600V 5 range)
(Basic accuracy:±1.0 %rdg. ±3 dgt.)
resistance 420/4.2k/42k/420k/4.2M/42MΩ
(420.0Ω~42.00MΩ 6 range)
(Basic accuracy:±2 % rdg. ±4 dgt)
Continuity check 420.0Ω(±2.0 % rdg. ±4 dgt.)
Buzzer sound threshold : 50Ω±40Ω less than
Display update rate 400ms
Operating temperature and humidity range -25℃~ 65℃,80%RH less than(No condensation)
Storage temperature and humidity range -25℃~ 65℃,80%RH less than(No condensation)
Drop proof 1 m above concrete
Dustproof and waterproof IP40
Compliant standard safety:EN 61010,EMC:EN 61326
function Continuity check,deta hold,auto power save
Power supply CR2032×1 pc(including)
Continuous use time 120 hours
size 57(W)×16(D)×175(H)mm
Weight 100g
Accessories case,test lead,Lithium battery(CR2032)
Even thinner ・ Clamp meter with card tester function
Mean value of indicated value close to fundamental wave component Rectification type
Wide temperature range of -25 ℃ to 65℃
Drop proof withstands a fall of 1 m
Additional explanation
Catalog Price (JPY)

¥ 11,000 (Excluding tax)/¥ 12,100(Tax including)

Quantity of stock

Latest stock:14

(2026/11/19 19:27 Currently)

Update
Catalog Page Page 0780
Relational Items
EA708B-1A Digital Clamp Meter
EA708AB-100 Digital Clamp Meter
Web catalog image

Product movie

Documents

Catalog
  1. PDF
Flyer
  1. PDF
SDS English
  1. PDF
SDS Japanese
  1. PDF
Manufacturer’s instruction manual(Japanese)