Item# : EA709G-13B
Description : Analog Insulation Resistance Tester
Spec
| Analog Insulation Resistance Tester based on JIS standard. |
|||
| This instrument can be measured insulation resistance or Voltage(DC/AC) of electric lines and electric equipment at low valtage(600V or less) electrical circuit. |
|||
| Easy-to-read three-range type with minimal number of scale marks. |
|||
| One-shot or continuous measurement push switch |
|||
| DCV measurement range(DC60V) |
|||
| Auto discharge function |
|||
| Inner battery check range |
|||
| Shoulder Strap |
|||
| AC rectifier form | Half-wave rectification(Mean value indication rms value converted) |
Meter type | Internal magnet, Taut-band meter(48μA) |
|---|---|---|---|
| Battery consumption | Checked by BATTERY CHECK range |
Accuracy assurance temperature / humidity | 23±5℃ / 75%RH or below No condensation |
| Operating temperature / humidity | 0℃~43℃ / 80%RH or below No condensation |
Storage temperature / humidity | -10℃~50℃ / 70%RH or below No condensation |
| Operating environment | Altitude 2000m or less, environmental pollution degree II |
Safety standards | IEC61010-1 CAT.III 600V |
| Scale (MΩ) | 0.02~0.1~50~100MΩ 500V/250V /125V Accuracy: ±5% of full scale 1st effective measurement range :0.1~50) ±10% of full scale 2nd effective measurement range :Except the above 1st effective measurement range) |
ACV | 600V Accuracy:±5% of full scale (Sine Wave Alternating current 50~60Hz) |
| DCV | 60V Accuracy:±5% of full scale |
Rated measuring current | 1~1.2mA |
| Battery | 6LR61(9V)×1(included) |
size | 99(W)×43(D)×144(H)mm |
| Weight | About 310g |
Accessories | Test Lead,Carrying case |
| With pin cap | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 24,800 (Excluding tax)/¥ 27,280(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/10 08:55 Currently) |
||||
| Catalog Page | Page 0789 | ||||
| Relational Items |
|---|
| EA709G-12B Analog Insulation Resistance Tester |
| EA709G-13B Analog Insulation Resistance Tester |
| Parts & Accessories | |
|---|---|
| Parts | EA709SC-14 : Test Lead Bar |
| Option | EA707NA-10 : test Lead Bar [With Fuse] |
| Option | EA707NA-36 : Test Lead Kit |
| Option | EA707NA-18 : Thin Pin Conversion Adapter For Test Lead Bar |