Product Detail

URL:

Item# : EA712AH-1A

Description : Luxmeter (Digital)

Spec

Corresponding to the measurement of LED lighting
Measurement range-20.00/200.0/2,000/20,000/200,000lx
Resolution-0.01/0.1/1/10/100lx
Measurement accuracy-±2%rdg
Power supply-AA batteryx2 pcs(included)
Size-78(W) x 39(D) x 170(H)mm
Weight-310g(including batteries)
Function-Timer hold, memory, hold, Auto power off, alart with buzzer, back light, zero adjustment
Dust-proof, Waterproof-IP40
With portable case, strap, USB cable, CD-R
Conforms to the illuminance measuring instrument JISAA class of high reliability
It can be used on low-illuminance lights such as emergency lights and guide lights as well as high-illuminance lights (200,000 lx)
It is possible to measured in separating the body and the sensor
Up to 99 data can be stored in the internal memory, operation performance is improved by transmitting to PC.
Avoids influences of shadows and reflections. It is equipped with a timer hold function that enables measurement from a distant place.
Additional explanation
Catalog Price (JPY)

¥ 77,000 (Excluding tax)/¥ 84,700(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 11:27 Currently)

Update
Catalog Page Page 0791
Relational Items
EA712AH-1A Luxmeter (Digital)
EA712AH-2 Digital Illuminance Meter
EA712AH-11
EA712AH-12
Web catalog image

Product movie

Documents

Catalog
  1. IMG
  2. PDF
How to use
  1. PDF
Manufacturer’s instruction manual(English)