Item# : EA715A-23
Description : Water-proof Compact Scale
Spec
| Tray Dim. | 120x126mm |
Power Supply | AA Battery x2 Pcs (With ) |
|---|---|---|---|
| Size | 141(W)x206(D)x39(H)mm |
Weight | 430g |
| Accessories | Stainless Dish 、weighing Tray Cover |
||
| Back Light (3 colors )、Auto Power Off 、With Tare Subtraction |
|||
| The unit of display can be selected among “g,” “ml (water),” and “ml (milk).” |
|||
| The color of display is switched according to the weight of the measured object. (Setting by users is possible.) |
|||
| With Counting function |
|||
| Weighing Capacity | 5000g |
Minimum Scale | 0.1g(0.0 to 1000.0g) 0.5g(1000.5 to 3000g) 1g(3001 to 5000g) |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 13,200 (Excluding tax)/¥ 14,520(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/16 13:18 Currently) |
||||