Item# : EA715AF-11
Description : Digital Scale
Spec
| Officially Approved |
|||
| Water proof Dust-proof | IP65 Compliance |
Power Supply | D Battery ×2 Pcs (With ) |
|---|---|---|---|
| Function | One touch tare subtract preset tare subtraction automatic tare subtraction upper and lower limit check quantitative weighing counting function rank sorting function |
Tray Dim. | 237(W)×207(D)mm |
| Blue LED lamp for announcing the appropriate amount Judgeable at one view. Usable for raw material reduction. |
|||
| Weighing Capacity | 3000g |
Minimum Scale | 1g(0 to 1500g)、 2g(1500g to 3000g) |
| Both Sides Display |
|||
| Certified product (can be used for transactions and certification) | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 44,000 (Excluding tax)/¥ 48,400(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/17 13:40 Currently) |
||||
| Catalog Page | Page 0772 | ||||
| Relational Items |
|---|
| EA715AF-11 Digital Scale |
| EA715AF-12 Digital Scale |