Item# : EA715AG-4A
Description : Water-proof Platform Scale
Spec
| Self-assembly product(in part) |
|||
| Water proof, Dust-proof | IP65 (Weighbridge ) |
Weighing Capacity | 60kg |
|---|---|---|---|
| Display Item | kg・Piece The number (pcs) |
Minimum Scale (Weighing Capacity ) | 0.005kg(15kg) 0.01kg(30kg) 0.02kg(60kg) |
| Max. Measurement Piece The number | 120,000 pcs |
Function | Comparator light standard equipment 、 With Numerical keypad 、 Addition and accumulation function 、Piece counting function 、 Net Weight Mode 、Auto tare function |
| Auto stare function --- It can measure weight within a certain range in sequence, while automatically subtracting the tare weight. |
|||
| Power Supply | AC100V Or D Battery x 4 Pcs (Separately Sold ) |
Tray Dim. | 330(W) x 424(D)mm |
| Outside Type size | 330(W) x 621(D) x 771(H)mm |
Weight | About 11kg |
| Accessories | Display Section Vinyl Protection Cover 、 Hexagonal wrench、AC Adapter 、 Instruction Manual |
Material | weighing platform :SUS430、 Display Section :ABS、 Pole Section :SUS304S、 Pole base part :ADC12(Aluminum Die-cast ) |
| The display can be adjusted upward in 4 steps |
|||
| Easy-to-see 3-color 5-stage comparator light |
|||
| Easy setting with ten keys (upper and lower limits can also be entered with commands) |
|||
| Backlight LCD Display |
|||
| Triple range |
|||
| Cable length from weighing platform to display unit : 2.5m | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 73,700 (Excluding tax)/¥ 81,070(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/07 09:24 Currently) |
||||
| Catalog Page | Page 0761 | ||||
| Relational Items |
|---|
| EA715AG-4A Water-proof Platform Scale |
| EA715AG-5A Water-proof Platform Scale |
| EA715AG-6A |
| EA715AG-7A |
| Parts & Accessories | |
|---|---|
| Option | EA758YR-1A : Evolta Dry Cell |