Product Detail

URL:

Item# : EA715AG-5A

Description : Water-proof Platform Scale

Self-assembly product

Spec

Self-assembly product(in part)
Water proof, Dust-proof IP65 (Weighbridge )
Weighing Capacity 220kg
Display Item kg・Piece The number (pcs)
Minimum Scale (Weighing Capacity ) 0.02kg(60kg)
0.05kg(150kg)
0.1kg(220kg)
Max. Measurement Piece The number 110,000 pcs
Function Comparator light standard equipment 、
With Numerical keypad 、
Addition and accumulation function 、Piece counting function 、
Net Weight Mode 、Auto tare function
Auto tare function While it tare the tare automatically, it can measure a certain range of weight one after another.
Power Supply AC100V Or
D Battery x 4 Pcs (Separately Sold )
Tray Dim. 390(W) x 530(D)mm
Outside Type size 390(W) x 712(D) x 773(H)mm
Weight About 17kg
Accessories Display Section Vinyl Protection Cover 、
Hexagonal wrench、AC Adapter 、
Instruction Manual
Material weighing platform :SUS430、
Display Section :ABS、
Pole Section :SUS304S、
Pole base part :ADC12(Aluminum Die-cast )
The display can be adjusted upward in 4 steps
Easy-to-see 3-color 5-stage comparator light
Easy setting with ten keys
(upper and lower limits can also be entered with commands)
Backlight LCD Display
Triple range
Cable length from weighing platform to display unit : 2.5m
Additional explanation
Catalog Price (JPY)

¥ 78,300 (Excluding tax)/¥ 86,130(Tax including)

Quantity of stock

Latest stock:1

(2026/11/07 09:16 Currently)

Update
Catalog Page Page 0761
Relational Items
EA715AG-4A Water-proof Platform Scale
EA715AG-5A Water-proof Platform Scale
EA715AG-6A
EA715AG-7A
Web catalog image

Product movie

Documents

Drawings
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog