Item# : EA715B-2A
Description : Digital Hanging Scale
Spec
| For other than transactions certifications |
|||
| Weighing Capacity | 25kg |
Minimum Display Weight | 0.05kg |
|---|---|---|---|
| Resolution | 0.01kg |
Accuracy | ±(1.5%rdg+2dgt) |
| Temperature Display | 0 to +60℃ (Reference value) |
Temperature Display Resolution | 1℃ |
| Use Temperature And Humidity | 0 to + 40℃ 90%RH Or Less (However there is no condensation) |
Power Supply | AAA Battery x 2 Pcs (included) |
| Size | 90(W) x 30(D) x 147(H)mm (Except the metal fittings of suspension hook part) |
Weight | 166g (Not including Batteries) |
| Proofreading | Possible |
Auto Power Off | 60 Seconds (On /Off Changeable) |
| Water-proof Keeping Class | IPX4 |
||
| You can also measure the size with the built-in measure. (80 cm at maximum) | |||
| Measuring tape (graduated up to 100 cm/able to pull out up to about 80 cm) Thermometer function (sensor: built in the body) Has a large-sized LCD with easily viewable blue backlight | |||
| Equipped with a tare function/data hold function (can be canceled)/auto power off function | |||
| A magnet used to fix the hook is built in the back of the body | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,810 (Excluding tax)/¥ 7,491(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/08 04:41 Currently) |
||||
| Catalog Page | Page 0758 | ||||
| Relational Items |
|---|
| EA715B-2A Digital Hanging Scale |
| EA715B-3 Digital Hanging Scale |