Item# : EA715B-3
Description : Digital Hanging Scale
Spec
| Except for business proof |
|||
| Weighing Capacity | 50kg |
Minimum Display Weight | 0.05kg |
|---|---|---|---|
| Resolution | 0.01kg |
Accuracy | ±(2%rdg+2dgt) |
| Temperature Display | 0to+60℃(Reference level) |
Temperature Display Resolution | 1℃ |
| Use Temperature And Humidity | 0to+40℃、90%RH Or Less (But not having the dew condensation) |
Power Supply | AAA Battery x 2 Pcs (With ) |
| size | 90(W) x 30(D) x 147(H)mm (Except Suspension The hook part Metal fittings) |
Weight | 166g(Not Including Batteries) |
| Proofreading | Possible |
Auto Power Off | 60Second (On /Off Possible to Change ) |
| Water-proof Keeping Class | IPX4 |
||
| With a Built-In measure and can measure the size(Max. 80cm) |
|||
| Tape measure (Scale 100cm/About 80cm until Drawer Possible )、 Thermometer Function (sensor :Body Inside Section )、 Eye-Friendly Blue Backlight With Large Liquid Crystal Powered By |
|||
| Tare Subtraction Function /Data Hold Function (Release Possible )/ Auto Power Off With a function |
|||
| Magnet for hook fixation built in on the main body back side | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 10,100 (Excluding tax)/¥ 11,110(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/08 04:51 Currently) |
||||
| Catalog Page | Page 0758 | ||||
| Relational Items |
|---|
| EA715B-2A Digital Hanging Scale |
| EA715B-3 Digital Hanging Scale |