Product Detail

URL:

Item# : EA719AJ-1

Description : Square With Stand [1st Class Hardening]

This product is no longer available. Please refer to replacement item below.

Spec

Hardened and HS 60° or more of hardness
For general work. Strict accuracy cannot be retained.
Perpendicularity-[±10 + L/20]μm
Material-Mild steel
Interior and exterior angle measurement surfaces are lapping fishing and the side surfaces are polishing finishing.
Dim. (mm) 50 x 30
Additional explanation
Catalog Price (JPY)

¥ 9,900 (Excluding tax)/¥ 10,890(Tax including)

Quantity of stock

Latest stock:0

(2025/10/04 10:15 Currently)

Update

Replacement Items

EA719AJ-11A
Relational Items
EA719AJ-1 Square With Stand [1st Class Hardening]
EA719AJ-3 Square With Stand [1st Class Hardening]
EA719AJ-5 Square With Stand [1st Class Hardening]
EA719AJ-6 Square With Stand [1st Class Hardening]
Main image

Documents

Specification