Product Detail

URL:

Item# : EA719AK-7

Description : Flat-Type Square [1st Class Hardening]

This product is no longer available. Please refer to replacement item below.

Spec

Hardened, and HS 60° or more of hardness
For general work. Strict accuracy cannot be retained.
Perpendicularity-[±10 + L/20]μm
Material-Mild steel
Interior and exterior angle measurement surfaces are lapping fishing,and the side surfaces are polishing finishing.
Dim. (mm) 250 x 165
Additional explanation
Catalog Price (JPY)

¥ 23,600 (Excluding tax)/¥ 25,960(Tax including)

Quantity of stock

Latest stock:0

(2026/11/12 06:09 Currently)

Update
Catalog Page Page 0734
Relational Items
EA719AK-4 Flat-Type Square [1st Class Hardening]
EA719AK-7 Flat-Type Square [1st Class Hardening]