Product Detail

URL:

Item# : EA719DD-11

Description : Type-A V Block [A Class Finishing]

Spec

Parallelism-0.02mm
Perpendicularity-±0.02mm
V-groove perpendicularity-±0.03mm
Material-Cast iron
Dim. (mm) 50(W)×22(D)×32(H)
Weight 0.2kg
Adaptation pipe size φ5 to 38mm
Additional explanation
Catalog Price (JPY)

¥ 24,200 (Excluding tax)/¥ 26,620(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 11:33 Currently)

Update
Catalog Page Page 0733
Relational Items
EA719DD-11 Type-A V Block [A Class Finishing]
EA719DD-12 Type-A V Block [A Class Finishing]
EA719DD-13 Type-A V Block [A Class Finishing]
EA719DD-14 Type-A V Block [A Class Finishing]
EA719DD-15 Type-A V Block [A Class Finishing]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG