Product Detail

URL:

Item# : EA719X-30

Description : Box Surface Plate [Mechanical Finishing]

This product is no longer available. Please refer to replacement item below.
notebox mc1

Spec

Material-Cast iron (FC250)
Use as a general marking base, measurement base, etc.
Flatness 66μm
Dim. (mm) 600 x 600 x 100
Weight 64kg
Additional explanation
Catalog Price (JPY)

¥ 148,700 (Excluding tax)/¥ 163,570(Tax including)

Quantity of stock

Latest stock:0

(2025/10/04 16:09 Currently)

Update
Relational Items
EA719X-21 Box Surface Plate [Mechanical Finishing]
EA719X-22 Box Surface Plate [Mechanical Finishing]
EA719X-23 Box Surface Plate [Mechanical Finishing]
EA719X-24 Box Surface Plate [Mechanical Finishing]
EA719X-25 Box Surface Plate [Mechanical Finishing]
EA719X-26 Box Surface Plate [Mechanical Finishing]
EA719X-27 Box Surface Plate [Mechanical Finishing]
EA719X-28 Box Surface Plate [Mechanical Finishing]
EA719X-30 Box Surface Plate [Mechanical Finishing]
EA719X-31 Box Surface Plate [Mechanical Finishing]
Main image

Documents

Specification