Product Detail

URL:

Item# : EA719XB-2

Description : [Class 0] Precision Granite

Spec

Material-Granite
JIS 0 grade product
High rigidity, corrosion resistant, wear resistant properties, and free from aging and rust
Flatness 3.5μm
Dim. (mm) 200 x 200 x 75
Weight 9kg
Additional explanation
Catalog Price (JPY)

¥ 35,800 (Excluding tax)/¥ 39,380(Tax including)

Quantity of stock

Latest stock:1

(2026/11/05 08:24 Currently)

Update
Catalog Page Page 0733
Relational Items
EA719XB-1 [Class 0] Precision Granite
EA719XB-2 [Class 0] Precision Granite
EA719XB-3 [Class 0] Precision Granite
EA719XB-4 [Class 0] Precision Granite
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG