Product Detail

URL:

Item# : EA719XB-4

Description : [Class 0] Precision Granite

Spec

Material-Granite
JIS 0 grade product
High rigidity, corrosion resistant, wear resistant properties, and free from aging and rust
Flatness 4μm
Dim. (mm) 300 x 300 x 100
Weight 27kg
Additional explanation
Catalog Price (JPY)

¥ 41,300 (Excluding tax)/¥ 45,430(Tax including)

Quantity of stock

Latest stock:1

(2026/11/05 08:24 Currently)

Update
Catalog Page Page 0733
Relational Items
EA719XB-1 [Class 0] Precision Granite
EA719XB-2 [Class 0] Precision Granite
EA719XB-3 [Class 0] Precision Granite
EA719XB-4 [Class 0] Precision Granite
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG