Product Detail

URL:

Item# : EA720JS-10

Description : [Fiberglass Tape] Measuring Tape

Spec

JIS top grade product
Width-13mm
Material-Tape: fiberglass, Body: ABS
Glass fiber tape excellent in insulation and chemical resistance
Double-colored and double-sided scale tape
Tape Length 10m
Washable
It will not break even if stepping on a car.
With red obi
Tape thickness 0.55 mm
Standard tension 20N
Surface White 2 mm scale
Back side yellow 5 mm scale
Start position of measurement A
Additional explanation
Catalog Price (JPY)

¥ 2,830 (Excluding tax)/¥ 3,113(Tax including)

Quantity of stock

Latest stock:5

(2026/10/30 17:25 Currently)

Update
Catalog Page Page 0714
Relational Items
EA720JS-10 [Fiberglass Tape] Measuring Tape
EA720JS-20 [Fiberglass Tape] Measuring Tape
Web catalog image

Product movie

Documents

Manufacturer’s instruction manual(Japanese)