Item# : EA720JS-20
Description : [Fiberglass Tape] Measuring Tape
Spec
JIS top grade product
|
Width-13mm
|
Material-Tape: fiberglass, Body: ABS
|
Glass fiber tape excellent in insulation and chemical resistance
|
Double-colored and double-sided scale tape
|
| Tape Length |
20m
|
|
|
Washable
|
It will not break even if stepping on a car.
|
With red obi
|
| Tape thickness |
0.55 mm
|
Standard tension |
20N
|
| Surface |
White 2 mm scale
|
Back side |
yellow 5 mm scale
|
| Start position of measurement |
A |
|
|
| Catalog Price (JPY) |
¥
4,280
(Excluding tax)/¥
4,708(Tax including)
|
| Quantity of stock |
Latest stock:5
(2026/10/30 17:25 Currently)
|
| Catalog Page |
Page 0714
|
Product movie
Documents
| Manufacturer’s instruction manual(Japanese) |