Item# : EA720JT-120
Description : [Fiberglass Tape] Measuring Tape
Spec
JIS top grade product
|
With scales on both sides
|
Minimum division-Front: 2mm, Back: 5mm
|
Width-13mm
|
Material-Tape: fiberglass, Case: ABS resin
|
Glass fiber tape excellent in insulation and chemical resistance
|
With idling prevention mechanism
|
Tape Length |
20m
|
|
|
Washable
|
It will not break even if stepping on a car.
|
With red obi
|
Tape thickness |
0.55 mm
|
Standard tension |
20N
|
Surface |
White 2 mm scale
|
Back side |
yellow 5 mm scale
|
Start position of measurement |
A |
|
|
Catalog Price (JPY) |
¥
4,200
(Excluding tax)/¥
4,620(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/18 03:54 Currently)
|
Catalog Page |
Page 0739
|
Replacement Items
Documents
Catalog |