Item# : EA720JT-30
Description : [Fiberglass Tape] Measuring Tape
Spec
| JIS top grade product |
|||
| Width-13mm |
|||
| Material-Tape: fiberglass, Body: ABS |
|||
| Glass fiber tape excellent in insulation and chemical resistance |
|||
| Double-colored and double-sided scale tape |
|||
| With idling prevention mechanism |
|||
| Quicker winding up than old type by 3 times (Manufacture's comparison) |
|||
| Dust ingress preventive sealed gear room |
|||
| Tape length | 30m |
||
|---|---|---|---|
| Washable |
|||
| It will not break even if stepping on a car. |
|||
| With red obi |
|||
| Tape thickness | 0.55 mm |
Standard tension | 20N |
| Surface | White 2 mm scale |
Back side | yellow 5 mm scale |
| Straight damper |
|||
| Elastomer resin grip |
|||
| Start position of measurement | A | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,200 (Excluding tax)/¥ 6,820(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/19 19:27 Currently) |
||||
| Catalog Page | Page 0714 | ||||
| Relational Items |
|---|
| EA720JT-30 [Fiberglass Tape] Measuring Tape |
| EA720JT-50 [Fiberglass Tape] Measuring Tape |