Product Detail

URL:

Item# : EA720JT-50

Description : [Fiberglass Tape] Measuring Tape

Spec

JIS top grade product
Width-13mm
Material-Tape: fiberglass, Body: ABS
Glass fiber tape excellent in insulation and chemical resistance
Double-colored and double-sided scale tape
With idling prevention mechanism
Quicker winding up than old type by 3 times
(Manufacture's comparison)
Dust ingress preventive sealed gear room
Tape length 50m
Washable
It will not break even if stepping on a car.
With red obi
Tape thickness 0.55 mm
Standard tension 20N
Surface White 2 mm scale
Back side yellow 5 mm scale
Straight damper
Elastomer resin grip
Start position of measurement A
Additional explanation
Catalog Price (JPY)

¥ 8,790 (Excluding tax)/¥ 9,669(Tax including)

Quantity of stock

Latest stock:5

(2026/11/19 19:19 Currently)

Update
Catalog Page Page 0714
Relational Items
EA720JT-30 [Fiberglass Tape] Measuring Tape
EA720JT-50 [Fiberglass Tape] Measuring Tape
Web catalog image

Product movie

Documents

Catalog
  1. PDF
  2. PDF
Manufacturer’s instruction manual(Japanese)