Item# : EA720ZB-15
Description : Laser Distance Meter
Spec
Measurement Range | The distance :0.05 To 100m、 Tilt :0 To 360° |
Minimum Indication Unit | The distance :0.1mm、 Tilt :0.1° |
---|---|---|---|
Measurement Accuracy | The distance :±1.5mm、 Tilt :±0.2°(Each Depending On A Condition ) |
Wavelength | 635nm |
Output | <1mW(Class Ⅱ) |
Dust | IP54 |
Function | The distance 、The area 、Cubic Volume、Indirectly・Pythagoras Function 、Continuation Measurement 、Minimum 、Max. Measurement 、Timer 、Wall Stack、Tilt 、Auto Power Off 、Backlight (Automatic Mode Addapted ) |
Four Measurement Criteria Possible | Body Tip 、Bottom 、Tripod Installation 、Stopper Pin |
Power Supply | DC3.7VLithium Ion Battery (With ) |
Size | 51(W)×30(D)×111(H)mm |
Weight | 140g |
Tripod Screw Dia. | 1/4 |
★Quick measure, Quick Transmission !Smartphone 、Tablet PC、PC Interlocking ! |
|||
Accessories | Carrying Bag 、Charger 、Micro USB Cable |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 31,200 (Excluding tax)/¥ 34,320(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/04 05:43 Currently) |
||||
Catalog Page |
Replacement Items
![]() |
|
Parts & Accessories | |
---|---|
Option | EA720ZB-6 : Laser Range Finder |
Option | EA720ZB-7 : Laser Range Finder |
Option | EA780BR-11B : Clamp For Laser Distance Meter |