Product Detail

URL:

Item# : EA721TA-16

Description : Level With Magnet

This product is no longer available. Please refer to replacement item below.

Spec

Material-ABS resin body + aluminum(measurement side)
Magnet material-Neodymium
V-shaped groove measuring surface firmly be fixed to the pipe
With strong magnet (magnetic flux density 330mT)
It is possible to multi-measurement in the measurement surfaces of the upper and lower body.
Equipped with shock absorbing bumpers at both ends
Length-130mm
Color-Silver
Bubble tube type-0°・90°・45°
Body weight-88g
On the back of the horizontal bubble tube, with a luminous sheet that stores light in a bright place and makes it easier to see the bubble tube for a few minutes even in the dark
With holder made of polyester which is convenient for carrying around
Additional explanation
Catalog Price (JPY)

¥ 4,070 (Excluding tax)/¥ 4,477(Tax including)

Quantity of stock

Latest stock:0

(2025/10/23 08:59 Currently)

Update

Replacement Items

EA721TA-2
Relational Items
EA721TA-11 Level With Magnet
EA721TA-1 Level With Magnet
EA721TA-2 Level With Magnet
EA721TA-6 Level With Magnet
EA721TA-7 Level With Magnet
EA721TA-16 Level With Magnet