Item# : EA721TA-11
Description : Level With Magnet
This product is no longer available. Please refer to replacement item below.
Spec
Material-ABS resin body + aluminum(measurement side)
|
Magnet material-Neodymium
|
V-shaped groove measuring surface firmly be fixed to the pipe
|
With strong magnet (magnetic flux density 330mT)
|
It is possible to multi-measurement in the measurement surfaces of the upper and lower body.
|
Equipped with shock absorbing bumpers at both ends
|
Length-130mm
|
Color-Gold
|
Bubble tube type-0°・90°・45°
|
Body weight-88g
|
On the back of the horizontal bubble tube, with a luminous sheet that stores light in a bright place and makes it easier to see the bubble tube for a few minutes even in the dark
|
With holder made of polyester which is convenient for carrying around |
Catalog Price (JPY) |
¥
4,070
(Excluding tax)/¥
4,477(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/10/23 08:59 Currently)