Product Detail

URL:

Item# : EA723HK-4

Description : Preset type torque driver

This product is no longer available. Please refer to replacement item below.

Spec

Hexagonal Dim. 1/4
Accuracy ±6%
Its Easy-to-hold Grip Will Reduce Fatigue And Will Improve The Productivity.
Please Make Sure To Use By Adjusting The Torque Value To Be Matching With Each Other Using A Torque Analyzer (sold Separately).
Torque Range (N・m) 2.5 To 13.5
Length(Mm) 140
T-Type Handle
Additional explanation
Catalog Price (JPY)

¥ 13,300 (Excluding tax)/¥ 14,630(Tax including)

Quantity of stock

Latest stock:0

(2026/05/23 10:58 Currently)

Update
Relational Items
EA723HK-1 Preset type torque driver
EA723HK-2 Preset type torque driver
EA723HK-3 Preset type torque driver
EA723HK-4 Preset type torque driver
Main image

Documents

Instruction manual(Japanese)
  1. PDF
RoHS