Product Detail

URL:

Item# : EA723JA-85

Description : 17- 85N.m Digital Torque Wrench

This product is no longer available. Please refer to replacement item below.

Spec

Compatible pipe-1/4 to 5/8
Former and new refrigerant supported
Up to five pieces of data can be stored.
With torque conversion function
Light and sound are used to check tightening torque.
Bore-10 to 36mm
Accuracy-±3% (The measurement direction is only the lower jaw direction, and the shape accuracy of the tightening target is assured for the hexagonal shape.)
Power supply-Lithium battery cell (CR2354 x 1)
Highly precise measurements of torque can be implemented via built-in power sensor without selecting working posture.
Torque(Nm) 17 to 85
Min. scale(Nm) 0.1
Length(mm) 275.2
Additional explanation
Catalog Price (JPY)

¥ 32,800 (Excluding tax)/¥ 36,080(Tax including)

Quantity of stock

Latest stock:0

(2025/06/07 15:19 Currently)

Update
Catalog Page

Replacement Items

EA723JL-100
Relational Items
EA723JA-135 27-135N.m Digital Torque Wrench
EA723JA-200 40-200N.m Digital Torque Wrench
Web catalog image

Documents

Specification