Product Detail

URL:

Item# : EA723NE-20

Description : 4- 20Nm 3/8sq [Ratchet Type] Torque Wrench

Spec

Accuracy-±3%
Displays the numerical value corresponding to.
With calibration certificate
With socket hold function
Handle color: black
Square drive 3/8
Torque range(N・m) 4 to 20
Min. scale (N・m) 0.2
Length(mm) 253
Additional explanation
Catalog Price (JPY)

¥ 27,500 (Excluding tax)/¥ 30,250(Tax including)

Quantity of stock

Latest stock:1

(2026/11/05 00:37 Currently)

Update
Catalog Page Page 0498
Relational Items
EA723NE-20 4- 20Nm 3/8sq [Ratchet Type] Torque Wrench
EA723NE-25
EA723NE-50 10- 50Nm 3/8sq [Ratchet Type] Torque Wrench
EA723NE-50B 10- 50Nm 1/2sq [Ratchet Type] Torque Wrench
EA723NE-100 20-100Nm 3/8sq [Ratchet Type] Torque Wrench
EA723NE-100B 20-100Nm 1/2sq [Ratchet Type] Torque Wrench
EA723NE-140 30-140Nm 1/2sq [Ratchet Type] Torque Wrench
EA723NE-200 40-200Nm 1/2sq [Ratchet Type] Torque Wrench
EA723NE-300B
EA723NE-300 40-300Nm 3/4sq [Ratchet Type] Torque Wrench
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog